
CaraFin Flexible Diamondd Polishing File, D3
Mfr # 529115 D3
Zoro # G114500943
product price: $38.95
/eaKey Features
Width
14 mm
Blade Material
Diamond
Grit designation
Mirror Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529115 D3
Zoro #
G114500943
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
14 mm
Details
Item
Diamond file
Blade Material
Diamond
Grit designation
Mirror Finish
Grit
D3
Description
Polishing file with flexible metal base body. Outer face of resilient PU material, one side coated with diamond grit. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Application: Ideal for polishing work on concave and convex surfaces. Suitable for hard materials such as carbide, cast iron, hardened steels, ceramic and non-ferrous metals. Grinding medium code: D Length: 165 mm Grit designation: Mirror finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.