Zoro Homepage

CaraFin Flexible Diamondd Polishing File, D64

  • Mfr # 529115 D64

  • Zoro # G814500946


product price: $38.95
/ea

Key Features

Blade Material
Diamond
Width
14 mm
Grit designation
Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529115 D64
Zoro #
G814500946
UPC #
-
Country of Origin
Switzerland

Dimensions

Width
14 mm

Details

Item
Diamond file
Blade Material
Diamond
Grit
D64
Grit designation
Polishing

Description

Polishing file with flexible metal base body. Outer face of resilient PU material, one side coated with diamond grit. Very homogeneous surface roughness due to multi-crystalline diamonds. Advantage: Ancillary times for preparation and cleaning, such as are required when polishing pastes are used, are eliminated. Application: Ideal for polishing work on concave and convex surfaces. Suitable for hard materials such as carbide, cast iron, hardened steels, ceramic and non-ferrous metals. Grinding medium code: D Length: 165 mm Grit designation: Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.