Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E05H SCLCR03, for CC 03 Inserts, Right-Hand

  • Mfr # 260016 5/03

  • Zoro # G414821380


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right-Hand
ISO Number
E05H SCLCR/L03
Shank Dia.
5 mm
Free Length
25 mm
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260016 5/03
Zoro #
G414821380
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
5 mm
Free Length
25 mm
Overall Length
100 mm
Clamping Height
4.8 mm
Min. Pre-Drill Diameter Dmin
6 mm
Insert Size
3 mm
Head Length
10 mm
Max. Bore Dia.
8 x D
Size
5/03

Details

Cutting Direction
Right-Hand
ISO Number
E05H SCLCR/L03
Insert Assignment
left-hand and neutral
Material
Carbide
Application
Internal longitudinal turning
Shank Type
Boring bar
Coolant Through
Yes
Center Offset
3 mm
Insert Shape
80 Degrees Diamond
Setting Angle
95 Angle
Item
Boring bar

Description

Boring bar carbide 5/03 mmStandard: Works standard Shank Diameters: 5 mm ISO code toolholder: E05H SCLCR/L03 Setting angle k: 95 degrees suitable indexable insert: CC 0301 Minimum pre-drill Diametermin: 6 mm Center offset L3: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.