Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E06J SCLCR03, for CC 03 Inserts, Right-Hand

  • Mfr # 260016 6/03

  • Zoro # G514821334


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Min. Pre-Drill Diameter Dmin
7 mm
Material
Carbide
Center Offset
3.5 mm
Shank Type
Boring bar
Cutting Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260016 6/03
Zoro #
G514821334
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Pre-Drill Diameter Dmin
7 mm
Head Length
10 mm
Free Length
35 mm
Clamping Height
5.8 mm
Overall Length
110 mm
Insert Size
3 mm
Max. Bore Dia.
8 x D
Shank Dia.
6 mm
Size
6/03

Details

Material
Carbide
Center Offset
3.5 mm
Shank Type
Boring bar
Cutting Direction
Right-Hand
ISO Number
E06J SCLCR/L03
Application
Internal longitudinal turning
Item
Boring bar
Insert Assignment
left-hand and neutral
Insert Shape
80 Degrees Diamond
Setting Angle
95 Angle
Coolant Through
Yes

Description

Boring bar carbide 6/03 mmStandard: Works standard Shank Diameters: 6 mm ISO code toolholder: E06J SCLCR/L03 Setting angle k: 95 degrees suitable indexable insert: CC 0301 Minimum pre-drill Diametermin: 7 mm Center offset L3: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.