Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E06J SCLDLS4, for CDCT1.2 Inserts, Left-Hand

  • Mfr # 268716 75/S4

  • Zoro # G114821314


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Size
75/S4
Shank Type
Boring bar
Insert Size
4 mm
Free Length
75 mm
ISO Number
E06J SCLDR/LS4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268716 75/S4
Zoro #
G114821314
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
75/S4
Insert Size
4 mm
Free Length
75 mm
Max. Bore Dia.
8 x D
Min. Pre-Drill Diameter Dmin
6.91 mm
Overall Length
110 mm
Shank Dia.
6 mm
Clamping Height
5.54 mm

Details

Shank Type
Boring bar
ISO Number
E06J SCLDR/LS4
Coolant Through
Yes
Material
Carbide
Center Offset
3.5 mm
Insert Assignment
neutral
Item
Boring bar
Application
Internal longitudinal turning
Insert Shape
80 Degrees Diamond
Setting Angle
95 Angle
Cutting Direction
Left-Hand

Description

Boring bar carbide 75/S4 mmStandard: Works standard Shank Diameters: 6 mm ISO code toolholder: E06J SCLDR/LS4 Setting angle k: 95 degrees suitable indexable insert: CDCT S4010. Minimum pre-drill Diametermin: 6.91 mm Center offset L3: 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.