Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E06J SGLPRS5, for GPCT S5 Inserts, Right-Hand

  • Mfr # 268732 75/S5

  • Zoro # G214820514


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Size
75/S5
Setting Angle
95 Angle
Max. Bore Dia.
8 x D
Shank Dia.
6 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268732 75/S5
Zoro #
G214820514
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
75/S5
Max. Bore Dia.
8 x D
Shank Dia.
6 mm
Free Length
75 mm
Overall Length
110 mm
Min. Pre-Drill Diameter Dmin
9.15 mm
Insert Size
5 mm
Clamping Height
5.54 mm

Details

Item
Boring bar
Setting Angle
95 Angle
Material
Carbide
Cutting Direction
Right-Hand
Center Offset
5.6 mm
Shank Type
Boring bar
Insert Shape
Diamond
Insert Assignment
neutral
ISO Number
E06J SGLPR/LS5
Coolant Through
Yes
Application
Internal longitudinal turning

Description

Boring bar carbide 75/S5 mmStandard: Works standard Shank Diameters: 6 mm ISO code toolholder: E06J SGLPR/LS5 Setting angle k: 95 degrees suitable indexable insert: GPCT S5010. Minimum pre-drill Diametermin: 9.15 mm Center offset L3: 5.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.