Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E06J STLDL07, for TDAT 07 Inserts, Left-Hand

  • Mfr # 268826 75/07

  • Zoro # G714820397


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Size
75/07
Coolant Through
Yes
Clamping Height
5.54 mm
Setting Angle
95 Angle
Overall Length
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268826 75/07
Zoro #
G714820397
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
75/07
Clamping Height
5.54 mm
Overall Length
110 mm
Max. Bore Dia.
8 x D
Insert Size
7 mm
Shank Dia.
6 mm
Free Length
75 mm
Min. Pre-Drill Diameter Dmin
7.06 mm

Details

Coolant Through
Yes
Setting Angle
95 Angle
Application
Internal longitudinal turning
ISO Number
E06J STLDR/L07
Item
Boring bar
Cutting Direction
Left-Hand
Material
Carbide
Insert Shape
Triangle
Insert Assignment
neutral
Center Offset
3.71 mm
Shank Type
Boring bar

Description

Boring bar carbide 75/07 mmStandard: Works standard Shank Diameters: 6 mm ISO code toolholder: E06J STLDR/L07 Setting angle k: 95 degrees suitable indexable insert: TDAT 07010. Minimum pre-drill Diametermin: 7.06 mm Center offset L3: 3.71 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.