Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08F SV95CL05, for VC 05 Inserts, Left-Hand

  • Mfr # 261343 8/05

  • Zoro # G614820336


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Size
8/05
Min. Pre-Drill Diameter Dmin
9.2 mm
Center Offset
5 mm
Neck Width
6 mm
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261343 8/05
Zoro #
G614820336
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
8/05
Min. Pre-Drill Diameter Dmin
9.2 mm
Neck Width
6 mm
Shank Dia.
8 mm
Head Length
26 mm
Usable Depth
3 mm
Clamping Height
7.5 mm
Overall Length
80 mm
Insert Size
5 mm
Max. Bore Dia.
8 x D

Details

Center Offset
5 mm
Material
Carbide
Item
Boring bar
Insert Shape
35 Degrees Diamond
Setting Angle
95 Angle
Cutting Direction
Left-Hand
Coolant Through
Yes
Shank Type
Boring bar
ISO Number
E08F SV95CR/L05
Application
Internal longitudinal turning

Description

Boring bar carbide 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08F SV95CR/L05 Setting angle k: 95 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 9.2 mm Center offset L3: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.