Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08K SCLDRS4, for CDCT1.2 Inserts, Right-Hand

  • Mfr # 268712 85/S4

  • Zoro # G814821287


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Size
85/S4
Shank Dia.
8 mm
Material
Carbide
Clamping Height
7.49 mm
Insert Assignment
neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268712 85/S4
Zoro #
G814821287
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
85/S4
Shank Dia.
8 mm
Clamping Height
7.49 mm
Overall Length
125 mm
Insert Size
4 mm
Max. Bore Dia.
8 x D
Min. Pre-Drill Diameter Dmin
9.05 mm
Free Length
85 mm

Details

Material
Carbide
Item
Boring bar
Insert Assignment
neutral
Center Offset
4.5 mm
Cutting Direction
Right-Hand
Insert Shape
80 Degrees Diamond
Coolant Through
Yes
Application
Internal longitudinal turning
ISO Number
E08K SCLDR/LS4
Shank Type
Boring bar
Setting Angle
95 Angle

Description

Boring bar carbide 85/S4 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08K SCLDR/LS4 Setting angle k: 95 degrees suitable indexable insert: CDCT S4010. Minimum pre-drill Diametermin: 9.05 mm Center offset L3: 4.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.