Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08K SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260320 8/07

  • Zoro # G514820627


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 8024
Coolant Through
Yes
ISO Number
E08K SDQCR/L07
Insert Shape
55 Degrees Diamond
Setting Angle
107.5 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260320 8/07
Zoro #
G514820627
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
7 mm
Clamping Height
7.6 mm
Free Length
60 mm
Overall Length
125 mm
Shank Dia.
8 mm
Min. Pre-Drill Diameter Dmin
12 mm
Max. Bore Dia.
8 x D
Size
8/07

Details

Standards
DIN 8024
Coolant Through
Yes
ISO Number
E08K SDQCR/L07
Insert Shape
55 Degrees Diamond
Setting Angle
107.5 Angle
Cutting Direction
Right-Hand
Material
Carbide
Center Offset
7 mm
Application
Internal longitudinal turning
Item
Boring bar
Overhang
26 mm
Shank Type
Boring bar

Description

Boring bar carbide 8/07 mmStandard: DIN 8024 Shank Diameters: 8 mm ISO code toolholder: E08K SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.