Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08K SDUCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260318 8/07

  • Zoro # G614821418


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Clamping Height
7.6 mm
Shank Dia.
8 mm
Material
Carbide
Free Length
50 mm
Insert Shape
55 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260318 8/07
Zoro #
G614821418
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Clamping Height
7.6 mm
Shank Dia.
8 mm
Free Length
50 mm
Max. Bore Dia.
8 x D
Insert Size
7 mm
Overall Length
125 mm
Min. Pre-Drill Diameter Dmin
12.5 mm
Size
8/07

Details

Material
Carbide
Insert Shape
55 Degrees Diamond
Shank Type
Boring bar
Cutting Direction
Right-Hand
Coolant Through
Yes
Application
Internal longitudinal turning
Center Offset
7.5 mm
Item
Boring bar
Insert Assignment
left-hand and neutral
Setting Angle
93 Angle
ISO Number
E08K SDUCR/L07

Description

Boring bar carbide 8/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08K SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 7.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.