Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08K SGLPLS5, for GPCT S5 Inserts, Left-Hand

  • Mfr # 268736 85/S5

  • Zoro # G814820518


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Size
85/S5
Shank Dia.
8 mm
Min. Pre-Drill Diameter Dmin
10.72 mm
Max. Bore Dia.
8 x D
Insert Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268736 85/S5
Zoro #
G814820518
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
85/S5
Shank Dia.
8 mm
Min. Pre-Drill Diameter Dmin
10.72 mm
Max. Bore Dia.
8 x D
Insert Size
5 mm
Clamping Height
7.49 mm
Free Length
85 mm
Overall Length
125 mm

Details

Item
Boring bar
Insert Shape
Diamond
Setting Angle
95 Angle
Application
Internal longitudinal turning
Shank Type
Boring bar
ISO Number
E08K SGLPR/LS5
Cutting Direction
Left-Hand
Center Offset
6.4 mm
Material
Carbide
Coolant Through
Yes
Insert Assignment
neutral

Description

Boring bar carbide 85/S5 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08K SGLPR/LS5 Setting angle k: 95 degrees suitable indexable insert: GPCT S5010. Minimum pre-drill Diametermin: 10.72 mm Center offset L3: 6.4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.