Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E08K STLDR07, for TDAT 07 Inserts, Right-Hand

  • Mfr # 268822 85/07

  • Zoro # G214820378


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Size
85/07
Insert Assignment
neutral
Insert Size
7 mm
Insert Shape
Triangle
Min. Pre-Drill Diameter Dmin
9.14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268822 85/07
Zoro #
G214820378
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
85/07
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
9.14 mm
Free Length
85 mm
Overall Length
125 mm
Shank Dia.
8 mm
Clamping Height
7.49 mm
Max. Bore Dia.
8 x D

Details

Insert Assignment
neutral
Insert Shape
Triangle
Cutting Direction
Right-Hand
Setting Angle
95 Angle
Shank Type
Boring bar
Center Offset
4.8 mm
Item
Boring bar
Coolant Through
Yes
ISO Number
E08K STLDR/L07
Application
Internal longitudinal turning
Material
Carbide

Description

Boring bar carbide 85/07 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08K STLDR/L07 Setting angle k: 95 degrees suitable indexable insert: TDAT 07010. Minimum pre-drill Diametermin: 9.14 mm Center offset L3: 4.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.