Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10H SV95CL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261343 10/07

  • Zoro # G314821442


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Free Length
32 mm
Insert Shape
35 Degrees Diamond
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261343 10/07
Zoro #
G314821442
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Free Length
32 mm
Usable Depth
5 mm
Min. Pre-Drill Diameter Dmin
12.5 mm
Overall Length
100 mm
Max. Bore Dia.
8 x D
Head Length
32 mm
Neck Width
6.8 mm
Clamping Height
9 mm
Shank Dia.
10 mm
Insert Size
7 mm

Details

Insert Shape
35 Degrees Diamond
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Item
Boring bar
Coolant Through
Yes
Setting Angle
95 Angle
Material
Carbide
Center Offset
7 mm
Shank Type
Boring bar
ISO Number
E10H SV95CR/L07

Description

Boring bar carbide 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: E10H SV95CR/L07 Setting angle k: 95 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.