Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10H SVOCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261376 10/07

  • Zoro # G614820428


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Free Length
50 mm
Shank Type
Boring bar
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261376 10/07
Zoro #
G614820428
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Free Length
50 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
11 mm
Overall Length
100 mm
Insert Size
7 mm
Clamping Height
9 mm
Max. Bore Dia.
8 x D

Details

Shank Type
Boring bar
Item
Boring bar
Material
Carbide
Application
Internal longitudinal turning
Setting Angle
140 Angle
Insert Shape
35 Degrees Diamond
Center Offset
5.5 mm
Coolant Through
Yes
Cutting Direction
Right-Hand
ISO Number
E10H SVOCR/L07

Description

Boring bar carbide 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: E10H SVOCR/L07 Setting angle k: 140 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 11 mm Center offset L3: 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.