Zoro Homepage

Carbide Boring Bar, E10K SCLCR06, for CC 2 Inserts, Right-Hand

  • Mfr # 260016 10/06

  • Zoro # G614821289


product price: $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260016 10/06
Zoro #
G614821289
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar carbide 10/06 mmStandard: DIN 8024 Shank Diameters: 10 mm ISO code toolholder: E10K SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.