Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10K SGLCL06, for GCCT 06 Inserts, Left-Hand

  • Mfr # 268736 85/06

  • Zoro # G314820483


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Size
85/06
Overall Length
125 mm
Clamping Height
9.5 mm
Insert Assignment
neutral
Min. Pre-Drill Diameter Dmin
13.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268736 85/06
Zoro #
G314820483
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
85/06
Overall Length
125 mm
Clamping Height
9.5 mm
Min. Pre-Drill Diameter Dmin
13.54 mm
Shank Dia.
10 mm
Free Length
85 mm
Max. Bore Dia.
8 x D
Insert Size
6 mm

Details

Item
Boring bar
Insert Assignment
neutral
Setting Angle
95 Angle
Cutting Direction
Left-Hand
Insert Shape
Diamond
Center Offset
8.15 mm
ISO Number
E10K SGLCR/L06
Material
Carbide
Shank Type
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes

Description

Boring bar carbide 85/06 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: E10K SGLCR/L06 Setting angle k: 95 degrees suitable indexable insert: GCCT 06020. Minimum pre-drill Diametermin: 13.54 mm Center offset L3: 8.15 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.