Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10K STFCR11, for TC 2 Inserts, Right-Hand

  • Mfr # 260918 10/11

  • Zoro # G614820596


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Insert Size
11 mm
Min. Pre-Drill Diameter Dmin
12 mm
Max. Bore Dia.
8 x D
Free Length
60 mm
Shank Type
Boring bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260918 10/11
Zoro #
G614820596
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
11 mm
Min. Pre-Drill Diameter Dmin
12 mm
Max. Bore Dia.
8 x D
Free Length
60 mm
Head Length
16 mm
Shank Dia.
10 mm
Clamping Height
9.6 mm
Overall Length
125 mm
Size
10/11

Details

Shank Type
Boring bar
Center Offset
6 mm
Application
Internal longitudinal turning
Item
Boring bar
Coolant Through
Yes
Cutting Direction
Right-Hand
Material
Carbide
Insert Shape
Triangle
ISO Number
E10K STFCR/L11
Insert Assignment
left-hand and neutral
Setting Angle
90 Angle

Description

Boring bar carbide 10/11 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: E10K STFCR/L11 Setting angle k: 90 degrees suitable indexable insert: TC 1102 Minimum pre-drill Diametermin: 12 mm Center offset L3: 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.