Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E10K SVJCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261327 10/07

  • Zoro # G214820507


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Clamping Height
9 mm
Head Length
18 mm
Center Offset
1.5 mm
Setting Angle
142 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261327 10/07
Zoro #
G214820507
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Clamping Height
9 mm
Head Length
18 mm
Overall Length
125 mm
Insert Size
7 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
13 mm
Neck Width
6.3 mm
Max. Bore Dia.
8 x D

Details

Center Offset
1.5 mm
Setting Angle
142 Angle
Shank Type
Boring bar
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
ISO Number
E10K SVJCR/L07
Material
Carbide
Application
Internal longitudinal turning
Item
Boring bar
Coolant Through
Yes

Description

Boring bar carbide 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: E10K SVJCR/L07 Setting angle k: 142 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.