Zoro Homepage

Carbide Boring Bar, E12M SVJCR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261326 12/07

  • Zoro # G014820431


product price: $397.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261326 12/07
Zoro #
G014820431
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar carbide 12/07 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: E12M SVJCR/L07 Setting angle k: 142 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 13 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.