Zoro Homepage

Carbide Boring Bar, E16M SVXCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261369 16/07

  • Zoro # G314820674


product price: $628.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261369 16/07
Zoro #
G314820674
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar carbide 16/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: E16M SVXCR/L07 Setting angle k: 113 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 19.5 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.