Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SCLCL09, for CC 3 Inserts, Left-Hand

  • Mfr # 260017 16/09

  • Zoro # G814821294


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
ISO Number
E16R SCLCR/L09
Clamping Height
15.5 mm
Free Length
100 mm
Head Length
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260017 16/09
Zoro #
G814821294
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Clamping Height
15.5 mm
Free Length
100 mm
Head Length
16 mm
Overall Length
200 mm
Insert Size
9 mm
Min. Pre-Drill Diameter Dmin
18 mm
Shank Dia.
16 mm
Max. Bore Dia.
8 x D
Size
16/09

Details

Material
Carbide
ISO Number
E16R SCLCR/L09
Center Offset
10 mm
Application
Internal longitudinal turning
Cutting Direction
Left-Hand
Setting Angle
95 Angle
Insert Assignment
right-hand and neutral
Shank Type
Boring bar
Insert Shape
80 Degrees Diamond
Item
Boring bar
Coolant Through
Yes
Standards
DIN 8024

Description

Boring bar carbide 16/09 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: E16R SCLCR/L09 Setting angle k: 95 degrees suitable indexable insert: CC 09T3 Minimum pre-drill Diametermin: 18 mm Center offset L3: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.