Zoro Homepage

Carbide Boring Bar, E16R SDQCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260321 16/07

  • Zoro # G414820529


product price: $521.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260321 16/07
Zoro #
G414820529
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar carbide 16/07 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: E16R SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 20 mm Center offset L3: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.