Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260320 16/07

  • Zoro # G114820706


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Application
Internal longitudinal turning
Material
Carbide
Insert Shape
55 Degrees Diamond
Center Offset
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260320 16/07
Zoro #
G114820706
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
16 mm
Overall Length
200 mm
Insert Size
7 mm
Cutting Width
11.5 mm
Clamping Height
15.6 mm
Max. Bore Dia.
8 x D
Free Length
100 mm
Min. Pre-Drill Diameter Dmin
20 mm
Size
16/07

Details

Application
Internal longitudinal turning
Material
Carbide
Insert Shape
55 Degrees Diamond
Center Offset
10 mm
Setting Angle
107.5 Angle
Coolant Through
Yes
ISO Number
E16R SDQCR/L07
Cutting Direction
Right-Hand
Item
Boring bar
Shank Type
Boring bar
Standards
DIN 8024

Description

Boring bar carbide 16/07 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: E16R SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 20 mm Center offset L3: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.