Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SDUCL07, for DC 2 Inserts, Left-Hand

  • Mfr # 260319 16/07

  • Zoro # G014821384


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Size
16/07
Insert Size
7 mm
Insert Assignment
right-hand and neutral
Overall Length
200 mm
Application
Internal longitudinal turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260319 16/07
Zoro #
G014821384
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/07
Insert Size
7 mm
Overall Length
200 mm
Min. Pre-Drill Diameter Dmin
19 mm
Free Length
100 mm
Shank Dia.
16 mm
Max. Bore Dia.
8 x D
Clamping Height
15.6 mm

Details

Insert Assignment
right-hand and neutral
Application
Internal longitudinal turning
Shank Type
Boring bar
Center Offset
11 mm
Standards
DIN 8024
Item
Boring bar
Cutting Direction
Left-Hand
Material
Carbide
Setting Angle
93 Angle
Coolant Through
Yes
ISO Number
E16R SDUCR/L07
Insert Shape
55 Degrees Diamond

Description

Boring bar carbide 16/07 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: E16R SDUCR/L07 Setting angle k: 93 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 19 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.