Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E16R SVUBL 11, for VB 2 Inserts, Left-Hand

  • Mfr # 261119 16/11

  • Zoro # G314820759


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Size
16/11
Insert Size
11 mm
Head Length
16.5 mm
Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261119 16/11
Zoro #
G314820759
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
16/11
Insert Size
11 mm
Head Length
16.5 mm
Max. Bore Dia.
8 x D
Overall Length
200 mm
Clamping Height
15 mm
Shank Dia.
16 mm
Min. Pre-Drill Diameter Dmin
21 mm

Details

Cutting Direction
Left-Hand
Insert Shape
35 Degrees Diamond
Shank Type
Boring bar
Coolant Through
Yes
Setting Angle
93 Angle
Item
Boring bar
Standards
DIN 8024
Application
Internal longitudinal turning
ISO Number
E16R SVUBR/L 11
Center Offset
11 mm
Material
Carbide

Description

Boring bar carbide 16/11 mmStandard: DIN 8024 Shank Diameters: 16 mm ISO code toolholder: E16R SVUBR/L 11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 21 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.