Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E20S SDQCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260320 20/11

  • Zoro # G414820772


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Free Length
150 mm
Insert Size
11 mm
Coolant Through
Yes
Shank Type
Boring bar
Max. Bore Dia.
8 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260320 20/11
Zoro #
G414820772
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Free Length
150 mm
Insert Size
11 mm
Max. Bore Dia.
8 x D
Cutting Width
11 mm
Shank Dia.
20 mm
Clamping Height
18.9 mm
Overall Length
250 mm
Min. Pre-Drill Diameter Dmin
25 mm
Size
20/11

Details

Coolant Through
Yes
Shank Type
Boring bar
Item
Boring bar
Cutting Direction
Right-Hand
Standards
DIN 8024
Center Offset
12.5 mm
ISO Number
E20S SDQCR/L11
Material
Carbide
Application
Internal longitudinal turning
Setting Angle
107.5 Angle
Insert Shape
55 Degrees Diamond

Description

Boring bar carbide 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: E20S SDQCR/L11 Setting angle k: 107.5 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 25 mm Center offset L3: 12.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.