Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E20S SDUCL11, for DC 3 Inserts, Left-Hand

  • Mfr # 260319 20/11

  • Zoro # G914821408


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Boring bar
Cutting Direction
Left-Hand
Application
Internal longitudinal turning
Standards
DIN 8024
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260319 20/11
Zoro #
G914821408
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Bore Dia.
8 x D
Free Length
120 mm
Clamping Height
18.9 mm
Min. Pre-Drill Diameter Dmin
23.5 mm
Shank Dia.
20 mm
Size
20/11
Overall Length
250 mm
Insert Size
11 mm

Details

Shank Type
Boring bar
Cutting Direction
Left-Hand
Application
Internal longitudinal turning
Standards
DIN 8024
Material
Carbide
Setting Angle
93 Angle
Center Offset
13.1 mm
Item
Boring bar
Coolant Through
Yes
ISO Number
E20S SDUCR/L11
Insert Assignment
right-hand and neutral
Insert Shape
55 Degrees Diamond

Description

Boring bar carbide 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: E20S SDUCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 23.5 mm Center offset L3: 13.1 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.