Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E20S SVJBL 11, for VB 2 Inserts, Left-Hand

  • Mfr # 261113 20/11

  • Zoro # G414820697


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Cutting Direction
Left-Hand
Coolant Through
Yes
Application
Internal longitudinal turning
ISO Number
E20S SVJBR/L 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261113 20/11
Zoro #
G414820697
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Free Length
38 mm
Shank Dia.
20 mm
Max. Bore Dia.
8 x D
Clamping Height
19 mm
Head Length
38 mm
Cutting Width
11 mm
Neck Width
11 mm
Insert Size
11 mm
Overall Length
250 mm
Min. Pre-Drill Diameter Dmin
24 mm

Details

Cutting Direction
Left-Hand
Coolant Through
Yes
Application
Internal longitudinal turning
ISO Number
E20S SVJBR/L 11
Shank Type
Boring bar
Insert Shape
35 Degrees Diamond
Material
Carbide
Setting Angle
142 Angle
Item
Boring bar
Center Offset
2 mm

Description

Boring bar carbide 20/11 mmStandard: Works standard Shank Diameters: 20 mm ISO code toolholder: E20S SVJBR/L 11 Setting angle k: 142 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 24 mm Center offset L3: 2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.