Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E20S SVUCR11, for VC 2 Inserts, Right-Hand

  • Mfr # 261328 20/11

  • Zoro # G814820440


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Size
20/11
Shank Dia.
20 mm
ISO Number
E20S SVUCR/L11
Coolant Through
Yes
Standards
DIN 8024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261328 20/11
Zoro #
G814820440
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
20/11
Shank Dia.
20 mm
Clamping Height
18 mm
Overall Length
250 mm
Insert Size
11 mm
Head Length
20.5 mm
Min. Pre-Drill Diameter Dmin
25 mm
Max. Bore Dia.
8 x D

Details

ISO Number
E20S SVUCR/L11
Coolant Through
Yes
Item
Boring bar
Standards
DIN 8024
Center Offset
13 mm
Setting Angle
93 Angle
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Cutting Direction
Right-Hand
Shank Type
Boring bar
Material
Carbide

Description

Boring bar carbide 20/11 mmStandard: DIN 8024 Shank Diameters: 20 mm ISO code toolholder: E20S SVUCR/L11 Setting angle k: 93 degrees suitable indexable insert: VC 1103 Minimum pre-drill Diametermin: 25 mm Center offset L3: 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.