Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E25S SDUCR11, for DC 3 Inserts, Right-Hand

  • Mfr # 260318 25/11

  • Zoro # G514821341


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Free Length
125 mm
Overall Length
250 mm
Clamping Height
24 mm
Shank Type
Boring bar
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260318 25/11
Zoro #
G514821341
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Free Length
125 mm
Overall Length
250 mm
Clamping Height
24 mm
Min. Pre-Drill Diameter Dmin
32 mm
Max. Bore Dia.
8 x D
Insert Size
11 mm
Size
25/11
Shank Dia.
25 mm

Details

Shank Type
Boring bar
Coolant Through
Yes
Cutting Direction
Right-Hand
Material
Carbide
Overhang
200 mm
Application
Internal longitudinal turning
Insert Shape
55 Degrees Diamond
Setting Angle
93 Angle
Standards
DIN 8024
ISO Number
E25S SDUCR/L11
Item
Boring bar
Center Offset
16 mm

Description

Boring bar carbide 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: E25S SDUCR/L11 Setting angle k: 93 degrees suitable indexable insert: DC 11T3 Minimum pre-drill Diametermin: 32 mm Center offset L3: 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.