Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E25S SVJBL 16, for VB 3 Inserts, Left-Hand

  • Mfr # 261113 25/16

  • Zoro # G014820752


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Size
25/16
Shank Type
Boring bar
Clamping Height
24 mm
Insert Size
16 mm
Overall Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261113 25/16
Zoro #
G014820752
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/16
Clamping Height
24 mm
Insert Size
16 mm
Overall Length
250 mm
Max. Bore Dia.
8 x D
Min. Pre-Drill Diameter Dmin
28 mm
Head Length
44 mm
Neck Width
16.5 mm
Free Length
44 mm
Cutting Width
16 mm
Shank Dia.
25 mm

Details

Shank Type
Boring bar
Item
Boring bar
Setting Angle
142 Angle
Cutting Direction
Left-Hand
Coolant Through
Yes
Material
Carbide
Application
Internal longitudinal turning
Center Offset
4.6 mm
ISO Number
E25S SVJBR/L 16
Insert Shape
35 Degrees Diamond

Description

Boring bar carbide 25/16 mmStandard: Works standard Shank Diameters: 25 mm ISO code toolholder: E25S SVJBR/L 16 Setting angle k: 142 degrees suitable indexable insert: VB 1604 Minimum pre-drill Diametermin: 28 mm Center offset L3: 4.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.