Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, E25S SVUBL 11, for VB 2 Inserts, Left-Hand

  • Mfr # 261119 25/11

  • Zoro # G214820620


product price: $1,929.99
/ea
Free Shipping & Returns

Key Features

Size
25/11
Center Offset
17 mm
Min. Pre-Drill Diameter Dmin
31.5 mm
ISO Number
E25S SVUBR/L 11
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261119 25/11
Zoro #
G214820620
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
25/11
Min. Pre-Drill Diameter Dmin
31.5 mm
Insert Size
11 mm
Max. Bore Dia.
8 x D
Head Length
23 mm
Shank Dia.
25 mm
Clamping Height
23 mm
Overall Length
250 mm

Details

Center Offset
17 mm
ISO Number
E25S SVUBR/L 11
Material
Carbide
Cutting Direction
Left-Hand
Coolant Through
Yes
Application
Internal longitudinal turning
Setting Angle
93 Angle
Standards
DIN 8024
Item
Boring bar
Insert Shape
35 Degrees Diamond
Shank Type
Boring bar

Description

Boring bar carbide 25/11 mmStandard: DIN 8024 Shank Diameters: 25 mm ISO code toolholder: E25S SVUBR/L 11 Setting angle k: 93 degrees suitable indexable insert: VB 1103 Minimum pre-drill Diametermin: 31.5 mm Center offset L3: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.