Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, Quick-Change, E08X SCLCR03, for CC 03 Inserts, Right-Hand

  • Mfr # 268110 8/03

  • Zoro # G214820583


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Min. Pre-Drill Diameter Dmin
5 mm
Material
Carbide
Neck Width
4 mm
Shank Type
Boring bar
Free Length
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268110 8/03
Zoro #
G214820583
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Pre-Drill Diameter Dmin
5 mm
Neck Width
4 mm
Free Length
26 mm
Insert Size
3 mm
Overall Length
57 mm
Head Length
26 mm
Shank Dia.
8 mm

Details

Material
Carbide
Shank Type
Boring bar
Cutting Direction
Right-Hand
Setting Angle
95 Angle
Coolant Through
Yes
Item
Boring bar
Standards
DIN 8024
ISO Number
E08X SCLCR/L03
Center Offset
2.5 mm
Insert Shape
80 Degrees Diamond
Application
Internal longitudinal turning

Description

Quick-change boring bar carbide 8/03 mmStandard: DIN 8024 Shank Diameters: 8 mm ISO code toolholder: E08X SCLCR/L03 Setting angle k: 95 degrees suitable indexable insert: CC 0301 Minimum pre-drill Diametermin: 5 mm Center offset L3: 2.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.