Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar, Quick-Change, E08X SDQCR04, for DC 1.2 Inserts, Right-Hand

  • Mfr # 268112 8/04

  • Zoro # G714820540


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Center Offset
2.6 mm
Neck Width
4 mm
Insert Size
4 mm
Coolant Through
Yes
Setting Angle
107.5 Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268112 8/04
Zoro #
G714820540
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Neck Width
4 mm
Insert Size
4 mm
Shank Dia.
8 mm
Usable Depth
1.1 mm
Overall Length
57 mm
Head Length
26 mm
Min. Pre-Drill Diameter Dmin
5.2 mm
Free Length
26 mm

Details

Center Offset
2.6 mm
Item
Boring bar
Coolant Through
Yes
Setting Angle
107.5 Angle
Cutting Direction
Right-Hand
Application
Internal longitudinal turning
Shank Type
Boring bar
Insert Shape
55 Degrees Diamond
Standards
DIN 8024
Material
Carbide
ISO Number
E08X SDQCR/L04

Description

Quick-change boring bar carbide 8/04 mmStandard: DIN 8024 Shank Diameters: 8 mm ISO code toolholder: E08X SDQCR/L04 Setting angle k: 107.5 degrees suitable indexable insert: DC 04T0 Minimum pre-drill Diametermin: 5.2 mm Center offset L3: 2.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.