Shop GARANT
See all product information
Create Account
Carbide Boring Bar, Quick-Change, E08X SV95CR05, for VC 05 Inserts, Right-Hand
- Mfr # 268122 8/05
- Zoro # G314820506
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Overall Length
57 mm
Insert Shape
35 Degrees Diamond
ISO Number
E08X SV95CR/L05
Material
Carbide
Shank Type
Boring bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 268122 8/05
- Zoro #
- G314820506
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 57 mm
- Head Length
- 26 mm
- Insert Size
- 5 mm
- Neck Width
- 6 mm
- Min. Pre-Drill Diameter Dmin
- 9.2 mm
- Free Length
- 26 mm
- Shank Dia.
- 8 mm
- Usable Depth
- 3 mm
Details
- Item
- Boring bar
- Insert Shape
- 35 Degrees Diamond
- ISO Number
- E08X SV95CR/L05
- Material
- Carbide
- Shank Type
- Boring bar
- Setting Angle
- 95 Angle
- Cutting Direction
- Right-Hand
- Center Offset
- 5 mm
- Application
- Internal longitudinal turning
- Coolant Through
- Yes
Description
Quick-change boring bar carbide 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: E08X SV95CR/L05 Setting angle k: 95 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 9.2 mm Center offset L3: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.