Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Boring Bar Set, 2 Pieces, for DC 2 Inserts, Right-Hand

  • Mfr # 260324

  • Zoro # G014820653


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
ISO Number
E10K SDUCR/L07, E12M SDUCR/L07
Center Offset
7 mm, 9 mm
Standards
DIN 8024
Overall Length
125 mm, 150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260324
Zoro #
G014820653
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
125 mm, 150 mm
Clamping Height
9.6 mm; 11.6 mm
Min. Pre-Drill Diameter Dmin
12 mm; 15 mm
Max. Bore Dia.
8 x D

Details

Material
Carbide
ISO Number
E10K SDUCR/L07, E12M SDUCR/L07
Center Offset
7 mm, 9 mm
Item
Boring bar
Standards
DIN 8024
Coolant Through
Yes
Cutting Direction
Right-Hand
Insert Shape
55 Degrees Diamond

Description

Boring bar set carbide Standard: DIN 8024 Standard: Works standard ISO code toolholder: E10K SDUCR/L07 ISO code toolholder: E12M SDUCR/L07 suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 12 mm Minimum pre-drill Diametermin: 15 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.