
Carbide Burr, Z FINE, Very Fine, Type: M1225
Mfr # 540440 M1225
Zoro # G714387388
product price: $61.99
/eaKey Features
Shape
Pointed Cone
Overall Length
65 mm
Head length
25 mm
Head Diameter
12 mm
Series
Tooth configuration Z FINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540440 M1225
Zoro #
G714387388
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
65 mm
Head length
25 mm
Head Diameter
12 mm
Shank Diameter
6 mm
Details
Shape
Pointed Cone
Type
M1225
Item
Burr
Series
Tooth configuration Z FINE
Tool material
Carbide
Tooth type abbreviation
Z FINE
Toothing grit designation
Very Fine
Description
Shank 6 mm. GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Pointed cone shape SKM. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 6 mm Shape description: pointed cone Head : 12 mm Head length: 25 mm Overall length: 65 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.