Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Hole Saw, 49 mm

  • Mfr # 118400 49

  • Zoro # G114390629


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10 mm
Material
Carbide
Diameter
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118400 49
Zoro #
G114390629
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10 mm
Diameter
49 mm

Details

Material
Carbide
Item
Hole saw

Description

Extremely strong and with perfect concentricity due to drill crown and shank of one piece hardened. Narrow carbide cutting edges with positive rake and large clearance angle provide good cutting performance at low cutting pressure. Exchangeable Center drill, shank with 3 clamping faces. Cutting width 2 mm for all sizes. Dia. tolerance: + 0.10 / 0.05 mm. Dimension L: size less than or equal to 55 = 35 mm / size 60 = 60 mm. Application: For use on stationary machines. Suitable for Fiber-reinforced plastics GRP and CRP. For flat material up to 4 mm thickness, and pipes of up to 4 mm wall thickness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.