Carbide Insert for Indexable Drills, WOEX 05T304 F, for Aluminum

  • Mfr # 232660 ALU

  • Zoro # G315380153


product price:  $14.39
/ea

Key Features

Manufacturer Series
HiPer-Drill
Grade
HU7810
No. of Edges
2
Application
Limited oblique spot drilling, limited drilling through a stack
Number of Inserts Required
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232660 ALU
Zoro #
G315380153
UPC #
-
Country of Origin
Germany

Dimensions

Base Body Size
17 mm
Size
17.7 mm

Details

Item
Cutter insert for boring
Manufacturer Series
HiPer-Drill
Grade
HU7810
No. of Edges
2
Application
Limited oblique spot drilling, limited drilling through a stack
Number of Inserts Required
1
Semi-Standard
Yes
Material
Carbide
Point Angle
135 Deg

Description

Suitable for: GARANT indexable drills No. 232298, 232300, 232302, 232310. Machining strategy: MTC Feed f: 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.