Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Insert for Precision Boring System, CCGT 060202L, for Hardened Steels

  • Mfr # 237695 HB3010

  • Zoro # G616103321


product price: $55.39
/ea

Key Features

Shank Type
ABS
Grade
HB3010
Overall Length
183 mm
Manufacturer Series
Power Drill
Size
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237695 HB3010
Zoro #
G616103321
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
183 mm
Size
24
Depth Limit (Indexable Drill)
5 x D
Reach Length
120 mm
ABS Shank Sizes
50 mm

Details

Shank Type
ABS
Grade
HB3010
Manufacturer Series
Power Drill
Item
Indexable Drill
Machining Strategy
HPC
Coolant Through
Yes
No. of Cutting Edges
2
Overhang
152 mm
Point Angle
180 Deg

Description

Polished inserts for controlled chip breakage during precision boring work with small oversize. Especially for hardened steels, even for stainless. Grade: HB3010 Chip breaker: SS Feed f: 0.05 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.