
Carbide Insert for Precision Boring System, CCGT 060204L, for Hardened Steels
Mfr # 237696 HB3010
Zoro # G216103318
product price: $55.15
/eaKey Features
Overall Length
194 mm
Grade
HB3010
Shank Type
ABS
Size
26
Manufacturer Series
Power Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237696 HB3010
Zoro #
G216103318
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
194 mm
Size
26
Reach Length
130 mm
Depth Limit (Indexable Drill)
5 x D
ABS Shank Sizes
50 mm
Details
Grade
HB3010
Item
Indexable Drill
Shank Type
ABS
Manufacturer Series
Power Drill
Overhang
163 mm
Machining Strategy
HPC
Point Angle
180 Deg
Coolant Through
Yes
No. of Cutting Edges
2
Description
Polished inserts for controlled chip breakage during precision boring work with small oversize. Especially for hardened steels, even for stainless. Grade: HB3010 Chip breaker: SS Feed f: 0.05 0.2 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.