Zoro Homepage

Carbide Insert for Precision Boring System, CCGT 09T302L, for Hardened Steels

  • Mfr # 237697 HB3010

  • Zoro # G516103315


product price: $63.85
/ea

Key Features

Size
32
Shank Type
ABS
Manufacturer Series
Power Drill
Grade
HB3010
Overall Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237697 HB3010
Zoro #
G516103315
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
32
Overall Length
237 mm
Depth Limit (Indexable Drill)
5 x D
ABS Shank Sizes
63 mm
Reach Length
160 mm

Details

Shank Type
ABS
Item
Indexable Drill
Manufacturer Series
Power Drill
Grade
HB3010
Machining Strategy
HPC
Overhang
199 mm
Coolant Through
Yes
No. of Cutting Edges
2
Point Angle
180 Deg

Description

Polished inserts for controlled chip breakage during precision boring work with small oversize. Especially for hardened steels, even for stainless. Grade: HB3010 Chip breaker: SS Feed f: 0.05 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.