
Carbide Insert for Precision Boring System, CCGT 09T304L, for Hardened Steels
Mfr # 237698 HB3010
Zoro # G716103313
product price: $63.75
/eaKey Features
Size
40
Grade
HB3010
Overall Length
281 mm
Manufacturer Series
Power Drill
Shank Type
ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
237698 HB3010
Zoro #
G716103313
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
40
Overall Length
281 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
200 mm
ABS Shank Sizes
63 mm
Details
Grade
HB3010
Item
Indexable Drill
Manufacturer Series
Power Drill
Shank Type
ABS
Machining Strategy
HPC
Coolant Through
Yes
Overhang
243 mm
Point Angle
180 Deg
No. of Cutting Edges
2
Description
Polished inserts for controlled chip breakage during precision boring work with small oversize. Especially for hardened steels, even for stainless. Grade: HB3010 Chip breaker: SS Feed f: 0.05 0.2 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.