Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCGT030102, for Stainless Steel

  • Mfr # 260047 HB7125-1

  • Zoro # G414821939


product price: $20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

No. of Edges
2
Grade
HB7125-1
Insert Shape
80 Degrees Diamond
ISO Number
CCGT 030102
Max. Cutting Depth (ap max)
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260047 HB7125-1
Zoro #
G414821939
UPC #
-
Country of Origin
Austria

Dimensions

Max. Cutting Depth (ap max)
0.2 mm
Cutting Depth
0.05 mm
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.05 mm
Corner Radius
0.2 mm
Insert Size
30102

Details

No. of Edges
2
Grade
HB7125-1
Insert Shape
80 Degrees Diamond
ISO Number
CCGT 030102
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Chip-Breaker
VF
Workpiece Material
Stainless Steel
Insert Style
CCGT
Tolerance
G
Insert Application
Finishing
Insert Material
Carbide
Inscribed Circle
3 mm

Description

CCGT 030102 HB7125-1 Grade: HB7125-1 Chip breaker: VF Tolerance: G Cutting depth ap: 0.05 0.2 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 300 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.