Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCGT431 / CCGT120404, for Aluminum

  • Mfr # 260064 HB7315-1

  • Zoro # G214822754


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Inscribed Circle
4
Min. Cutting Depth (ap min)
0.25 mm
Workpiece Material
Aluminum
Insert Application
Finishing
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260064 HB7315-1
Zoro #
G214822754
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Size
431
Cutting Depth
0.05 mm
Max. Cutting Depth (ap max)
4.25 mm
Insert Thickness
3 mm
Corner Radius
0.4 mm

Details

Inscribed Circle
4
Workpiece Material
Aluminum
Insert Application
Finishing
Insert Shape
80 Degrees Diamond
Grade
HB7315-1
Tolerance
G
Insert Style
CCGT
Insert Material
Carbide
Cutting Conditions
Continuous
Item
Indexable Insert for Turning
Chip-Breaker
AF
ISO Number
CCGT 120404
No. of Edges
2

Description

CC.T 120404 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.