Carbide Turning Insert, Diamond, CCGT431 / CCGT120404, for Aluminum

  • Mfr # 260064 HU7315-1

  • Zoro # G714822681


product price: $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Insert Size
431
Insert Style
CCGT
Inscribed Circle
4
Insert Material
Carbide
Cutting Conditions
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260064 HU7315-1
Zoro #
G714822681
UPC #
-
Country of Origin
Austria

Dimensions

Insert Size
431
Insert Thickness
3 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
4.25 mm
Cutting Depth
0.05 mm
Corner Radius
0.4 mm

Details

Insert Style
CCGT
Inscribed Circle
4
Insert Material
Carbide
Item
Indexable Insert for Turning
Cutting Conditions
Continuous
Grade
HU7315-1
Insert Shape
80 Degrees Diamond
Workpiece Material
Aluminum
Tolerance
G
No. of Edges
2
Chip-Breaker
AF
ISO Number
CCGT 120404
Insert Application
Finishing
Coating
Uncoated

Description

CC.T 120404 HU7315-1 Grade: HU7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 0.5 mm Feed f: 0.03 0.1 mm/rev. Cutting speed vc main application: 120 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.