Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT060202, for Stainless Steel

  • Mfr # 260140 HB7130-2

  • Zoro # G314821848


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Corner Radius
0.2 mm
Insert Thickness
1.5 mm
Insert Application
Finishing
Inscribed Circle
2
Insert Style
CCMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260140 HB7130-2
Zoro #
G314821848
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.2 mm
Insert Thickness
1.5 mm
Insert Size
60202
Min. Cutting Depth (ap min)
0.15 mm
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.2 mm

Details

Insert Application
Finishing
Inscribed Circle
2
Insert Style
CCMT
Chip-Breaker
VM
Cutting Conditions
Slightly Interrupted
Grade
HB7130-2
Insert Material
Carbide
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
No. of Edges
2
Insert Shape
80 Degrees Diamond
Item
Indexable Insert for Turning
ISO Number
CCMT 060202

Description

CC.T 060202 HB7130-2 Grade: HB7130-2 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 70 240 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.