Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT09T302, for Stainless Steel

  • Mfr # 260056 HB7130-2

  • Zoro # G814821522


product price: $10.35
/ea
Sold in multiples of 10 for $103.50

Key Features

Min. Cutting Depth (ap min)
0.15 mm
ISO Number
CCMT 09T302
Chip-Breaker
VS
No. of Edges
2
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260056 HB7130-2
Zoro #
G814821522
UPC #
-
Country of Origin
Japan

Dimensions

Min. Cutting Depth (ap min)
0.15 mm
Insert Size
09T302
Cutting Depth
0.2 mm
Max. Cutting Depth (ap max)
3.25 mm
Corner Radius
0.2 mm
Insert Thickness
2.5 mm

Details

ISO Number
CCMT 09T302
Chip-Breaker
VS
No. of Edges
2
Workpiece Material
Stainless Steel
Tolerance
Stainless Steel
Insert Material
Carbide
Insert Application
Finishing
Insert Style
CCMT
Grade
HB7130-2
Cutting Conditions
Slightly Interrupted
Insert Shape
80 Degrees Diamond
Item
Indexable Insert for Turning
Inscribed Circle
3

Description

CC.T 09T302 HB7130-2 Grade: HB7130-2 Chip breaker: VS Tolerance: M Cutting depth ap: 0.2 2.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 80 270 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.