Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant Carbide Turning Insert, Diamond, CCMT09T302, for Stainless Steel 260148 HB7120-1

Carbide Turning Insert, Diamond, CCMT09T302, for Stainless Steel (Discontinued)

  • Mfr # 260148 HB7120-1
  • Zoro # G114821673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260148 HB7120-1
Zoro #
G114821673
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
09T302
Cutting Depth
0.2 mm
Corner Radius
0.2 mm
Min. Cutting Depth (ap min)
0.15 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm

Details

Insert Style
CCMT
Cutting Conditions
Continuous
Insert Application
Semi-roughing
Workpiece Material
Stainless Steel
Grade
HB7120-1
Inscribed Circle
3
Item
Indexable Insert for Turning
ISO Number
CCMT 09T302
Chip-Breaker
VM
No. of Edges
2
Insert Shape
80 Degrees Diamond
Tolerance
Stainless Steel
Insert Material
Carbide

Description

CC.T 09T302 HB7120-1 Grade: HB7120-1 Chip breaker: VM Tolerance: M Cutting depth ap: 0.2 4 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.